Lc/Sc Om2 Fiber Cable 15M
- Mfr # LCSCMD5O-15M-AX
- Zoro # G0509042
product price:Â
$
37.99
/ea
Key Features
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
Length - Patch Cord
49.21 ft
Fiber Optic Connector Type
SC Network - Male; LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCMD5O-15M-AX
- Zoro #
- G0509042
- UPC #
- 845282091960
- Country of Origin
- Unknown
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- Mode
- Multi Mode
- Item
- Network Cable
- Jacket Color
- Orange
- End 1 Connection Type
- SC Network - Male
Dimensions
- Length - Patch Cord
- 49.21 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 49.21 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.