Lc/Sc Om2 Fiber Cable 4M
- Mfr # LCSCMD5O-4M-AX
- Zoro # G0507189
product price:Â
$
24.39
/ea
Key Features
Core Dimension - Fiber Optic Cable
50/125 µm
Color
Orange
Single Mode/Multi-Mode
Multi-Mode
Fiber Optic Connector Type
SC Network - Male; LC Network - Male
Length - Patch Cord
13.12 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCMD5O-4M-AX
- Zoro #
- G0507189
- UPC #
- 845282091922
- Country of Origin
- Unknown
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Orange
- End 2 Connection Type
- LC Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 13.12 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 13.12 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.