Lc/Sc Om4 Fiber Cable 3M
- Mfr # LCSCOM4MD3M-AX
- Zoro # G0558727
product price:Â
$
25.99
/ea
Key Features
For Use With
Network Device
Core Dimension
50 µm
End 1 Connection Type
SC Network - Male
Mode
Multi Mode
End 2 Connection Type
LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSCOM4MD3M-AX
- Zoro #
- G0558727
- UPC #
- 845282089493
- Country of Origin
- Unknown
- For Use With
- Network Device
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- End 2 Connection Type
- LC Network - Male
- Item
- Network Cable
- Jacket Color
- Aqua
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.