Lc/Lc 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 25M -
- Mfr # AXG93019
- Zoro # G0711756
product price:Â
$
115.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Bandwidth - Fiber Optic Cable
10 Gbps
Color
Aqua
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG93019
- Zoro #
- G0711756
- UPC #
- 8412801002800
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Color
- Aqua
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- End 2 Connection Type
- LC Network - Male
- Jacket Color
- Aqua
Dimensions
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Length - Patch Cord
- 82.02 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 82.02 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.