Shop AXIOM
See all product information
Create Account
Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 100M
- Mfr # LCSCSD9Y100M-AX
- Zoro # G0853582
product price:Â
$
141.99
/ea
Free Shipping & Returns
Key Features
Single Mode/Multi-Mode
Single-Mode
Length - Patch Cord
328.08 ft
Color
Yellow
Fiber Optic Connector Type
LC Network - Male; SC Network - Male
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCSCSD9Y100M-AX
- Zoro #
- G0853582
- UPC #
- 841280127953
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 328.08 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
Details
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- Fiber Optic Connector Type
- LC Network - Male; SC Network - Male
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Features
- Crush Resistant
- Cable Type
- Fiber Optic
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.