Shop AXIOM
See all product information
Create Account
Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 1M - Taa
- Mfr # AXG92706
- Zoro # G0651486
product price:Â
$
41.39
/ea
Key Features
Standards
TAA Compliant
Length - Patch Cord
3.28 ft
Core Dimension - Fiber Optic Cable
9/125 µm
Color
Yellow
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92706
- Zoro #
- G0651486
- UPC #
- 8412801004187
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Color
- Yellow
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- Jacket Color
- Yellow
- Mode
- Single Mode
Dimensions
- Length - Patch Cord
- 3.28 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.