Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-DD7D3AV05M
- Zoro # G523744112
product price:Â
$
14.29
/ea
Key Features
Overall Length
5 m
End 2 Connection Type
SC
Core Diameter
50 micron
End 1 Connection Type
SC
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-DD7D3AV05M
- Zoro #
- G523744112
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 5 m
- Core Diameter
- 50 micron
- Clad Dimension
- 125 micron
- Bandwidth
- 10 GB
- Cable Diameter
- 3 mm
- Wire Rope Length
- 5 m
- Length
- 5 m
Details
- Item
- Fiber Optic Patch Cords
- End 2 Connection Type
- SC
- End 1 Connection Type
- SC
- Jacket Color
- Aqua
- Fiber Count
- 2
- Jacket Material
- PVC
- Includes Jacket
- Jacketed
- Attenuation
- 0.3 dB
- Fiber Type
- OM3
- Number of Fibers
- Duplex
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- Mode
- Multi-Mode
- End 2 Contact Type Finish
- UPC
- End 1 Contact Type Finish
- UPC
Description
Fiber Optic Patch Cords, Mode Multi-Mode, End 1 Connection Type SC, End 2 Connection Type SC, Jacket Color Aqua, Overall Length 5 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 50 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Bandwidth 10 GB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.