Shop AXIOM
See all product information
Create Account
Lc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 35M - Taa
- Mfr # AXG100050
- Zoro # G0052408
product price:Â
$
89.55
/ea
Key Features
Standards
TAA Compliant
For Use With
Network Device
Fiber Optic Connector Type
LC Network - Male; SC Network - Male
Item - Data Cable
Network Cable
Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG100050
- Zoro #
- G0052408
- UPC #
- 841280194887
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- For Use With
- Network Device
- Fiber Optic Connector Type
- LC Network - Male; SC Network - Male
- Item - Data Cable
- Network Cable
- Color
- Yellow
- Single Mode/Multi-Mode
- Single-Mode
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- Item
- Network Cable
- Jacket Color
- Yellow
- End 2 Connection Type
- SC Network - Male
- End 1 Connection Type
- LC Network - Male
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 114.83 ft
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Cable Length
- 114.83 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.