Lc/St Os2 Fiber Cable 3M
- Mfr # LCSTSD9Y-3M-AX
- Zoro # G0454506
product price:Â
$
24.15
/ea
Key Features
Jacket Color
Yellow
For Use With
Network Device
Mode
Single Mode
Cable Length
9.84 ft
Core Dimension
9 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCSTSD9Y-3M-AX
- Zoro #
- G0454506
- UPC #
- 845282062441
- Country of Origin
- Unknown
- Jacket Color
- Yellow
- For Use With
- Network Device
- Item
- Network Cable
- Mode
- Single Mode
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- LC Network - Male
Dimensions
- Cable Length
- 9.84 ft
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.