Shop AXIOM
See all product information
Create Account
Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 10M - Taa
- Mfr # AXG92715
- Zoro # G9548140
product price:Â
$
61.59
/ea
Key Features
Standards
TAA Compliant
Item - Data Cable
Network Cable
Fiber Optic Connector Type
LC Network - Male; ST Network - Male
Length - Patch Cord
32.81 ft
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG92715
- Zoro #
- G9548140
- UPC #
- 841280157745
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- Cable Type
- Fiber Optic
- Jacket Color
- Yellow
- End 2 Connection Type
- ST Network - Male
- Item
- Network Cable
- Mode
- Single Mode
- End 1 Connection Type
- LC Network - Male
Dimensions
- Length - Patch Cord
- 32.81 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Cable Length
- 32.81 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.