Shop AXIOM
See all product information
Create Account
Li-Ion 4-Cell Battery For Dell - 451-Bbsx
- Mfr # 451-BBSX-AX
- Zoro # G0753869
product price:Â
$
110.99
/ea
Free Shipping & Returns
Key Features
Features
Environmentally Friendly
Application
Notebook
Battery Rechargeable
Yes
Battery Capacity
4700 mAh
Number of Cells
4
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 451-BBSX-AX
- Zoro #
- G0753869
- UPC #
- 841280122323
- Country of Origin
- Unknown
- Features
- Environmentally Friendly
- Application
- Notebook
- Item
- Battery
- Battery Rechargeable
- Yes
- Battery Capacity
- 4700 mAh
- Number of Cells
- 4
- Compatibility
- Dell Latitude 14 7000 (E7470) Notebook
- Battery Chemistry
- Lithium Ion (Li-Ion)
- Output Voltage
- 11.1V DC
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.