Shop AXIOM
See all product information
Create Account
Ll Cable Straight N/90-Degree N Cisco Compatible 5Ft -
- Mfr # AIR-CAB005LL-N-AX
- Zoro # G9552194
product price:Â
$
109.99
/ea
Free Shipping & Returns
Key Features
Cable Type
N-Type
Cable Length
5 ft
Features
90° Angled Connector
Connector on First End Details
(1) N-Type Antenna - Male
Compatibility
Cisco Aironet 1242G - Wireless Access Point Cisco Aironet 1505G Lightweight Outdoor Mesh Access PointCisco Aironet 1510AG Lightweight Outdoor Mesh Access PointCisco 1500 Series AIR-LAP1510AG-E-K9 Outdoor Access PointCisco 1500 Series AIR-LAP1505AG-E-K9 Outdoor Access PointCisco Aironet 1400 Series 2.4 GHz and 5 GHz Antennas
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AIR-CAB005LL-N-AX
- Zoro #
- G9552194
- UPC #
- 841280168031
- Country of Origin
- Unknown
- Cable Type
- N-Type
- Item
- Antenna Cable
- Features
- 90° Angled Connector
- Connector on First End Details
- (1) N-Type Antenna - Male
- Compatibility
- Cisco Aironet 1242G - Wireless Access Point Cisco Aironet 1505G Lightweight Outdoor Mesh Access PointCisco Aironet 1510AG Lightweight Outdoor Mesh Access PointCisco 1500 Series AIR-LAP1510AG-E-K9 Outdoor Access PointCisco 1500 Series AIR-LAP1505AG-E-K9 Outdoor Access PointCisco Aironet 1400 Series 2.4 GHz and 5 GHz Antennas
- Device Supported
- Access Point, Antenna, Radio
- Cable Characteristic
- Extension Cable
- Connector on Second End Details
- (1) N-Type Antenna - Male
Dimensions
- Cable Length
- 5 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.