Ll Lmr 240 Cable W/ Tnc Connector Cisco Compatible 25Ft -
- Mfr # 3G-CAB-LMR240-25-AX
- Zoro # G9544710
product price:Â
$
159.99
/ea
Free Shipping & Returns
Key Features
Cable Type
Coaxial
Color
Black
Cable Length
25 ft
Connector on Second End Details
TNC Antenna - Female
Device Supported
Antenna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3G-CAB-LMR240-25-AX
- Zoro #
- G9544710
- UPC #
- 841280161995
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 25 ft
Details
- Cable Type
- Coaxial
- Color
- Black
- Item
- Antenna Cable
- Connector on Second End Details
- TNC Antenna - Female
- Device Supported
- Antenna
- Connector on First End Details
- TNC Antenna - Male
- Cable Characteristic
- Extension Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.