Shop MANHATTAN
See all product information
Create Account
ONE GIGABIT ETHERNET PORT RJ45 SUPPORTS UP TO 2 GBPS FULL-DUPLEX TRANSFER SPEE
- Mfr # 507585
- Zoro # G114882339
product price:Â
$
24.19
/ea
Key Features
Depth
2.7"
Width
0.9 in
Height
0.6 in
Includes
Type-C to Gigabit Ethernet Network Adapter, Setup CD, Instructions
Number of Network (RJ-45) Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 507585
- Zoro #
- G114882339
- UPC #
- 766623507585
- Country of Origin
- Taiwan, Province of China
- Item
- Gigabit Ethernet Card
- Includes
- Type-C to Gigabit Ethernet Network Adapter, Setup CD, Instructions
- Number of Network (RJ-45) Ports
- 1
- Total Number of Ports
- 1
- Device Supported
- Computer, Notebook
- Host Interface
- USB 3.1 (Gen 1) Type C
- Media Type Supported
- Twisted Pair
- Network Technology
- 100Base-TX, 1000Base-T, 10Base-T
- Environmentally Friendly
- Yes
- Number of Ports
- 1
- Form Factor
- Portable
- Network Standard
- 100Base-TX, 10Base-T, 1000Base-T
Dimensions
- Depth
- 2.7"
- Width
- 0.9 in
- Height
- 0.6 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.