MCP4Y10-N003 : OSFP TO OSFP INFINIBAND NDR DAC CABLE 3M MELLANOX COMPATIBLE
- Mfr # MCP4Y10-N003-AX
- Zoro # G121703771
product price:Â
$
842.99
/ea
Free Shipping & Returns
Key Features
Cable Length
9.84 ft
End 1 Connection Type
OSFP Network
End 2 Connection Type
OSFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MCP4Y10-N003-AX
- Zoro #
- G121703771
- UPC #
- 195285118059
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 9.84 ft
Details
- End 1 Connection Type
- OSFP Network
- Item
- Network Cable
- End 2 Connection Type
- OSFP Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.