Shop AXIOM
See all product information
Create Account
MFA7U10-H010-FLT: 400GBASE-AOC OSFP TO 2 QSFP56 ACTIVE OPTICAL CABLE MELL
- Mfr # MFA7U10-H010-FLT-AX
- Zoro # G422915705
product price:Â
$
1,883.99
/ea
Free Shipping & Returns
Key Features
For Use With
Router
End 1 Connection Type
OSFP Network
Cable Length
32.81 ft
End 2 Connection Type
QSFP56 Network
Features
AOC Technology
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFA7U10-H010-FLT-AX
- Zoro #
- G422915705
- UPC #
- 198105035536
- Country of Origin
- China
- For Use With
- Router
- End 1 Connection Type
- OSFP Network
- End 2 Connection Type
- QSFP56 Network
- Item
- Network Cable
- Features
- AOC Technology
Dimensions
- Cable Length
- 32.81 ft
Description
AXIOM MFA7U10-H010-FLT: 400GBASE-AOC OSFP TO 2 QSFP56 ACTIVE OPTICAL CABLE MELL
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.