Shop AXIOM
See all product information
Create Account
Mini Displayport Male To Dvi Female Adapter For Apple -
- Mfr # MB570LL/B-AX
- Zoro # G9330854
product price:Â
$
10.89
/ea
Key Features
Cable Type
DVI/Mini DisplayPort
Conductor Material
Copper
Height
1/2 in
Width
2-1/2 in
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MB570LL/B-AX
- Zoro #
- G9330854
- UPC #
- 841280138393
- Country of Origin
- Unknown
Dimensions
- Height
- 1/2 in
- Width
- 2-1/2 in
Details
- Cable Type
- DVI/Mini DisplayPort
- Conductor Material
- Copper
- Item
- Video Cable
- Connector Type on First End
- Mini DisplayPort Digital Audio/Video - Male
- Connector Type on Second End
- 24-pin DVI Digital Video - Female
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.