Mini Displayport Male To Vga Female Adapter For Lenovo - 0A36536
- Mfr # 0A36536-AX
- Zoro # G9437069
product price:Â
$
15.99
/ea
Key Features
Cable Length
7.80 in
Color
Black
Cable Type
Mini DisplayPort/VGA
Max. Resolution - Splitters
1900 x 1200
Connection A
1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 0A36536-AX
- Zoro #
- G9437069
- UPC #
- 841280147272
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 7.80 in
Details
- Item
- Video Cable
- Color
- Black
- Cable Type
- Mini DisplayPort/VGA
- Max. Resolution - Splitters
- 1900 x 1200
- Connection A
- 1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
- Connection B
- 1 x 15-pin HD-15 - Female
- Standards
- CE, C-Tick, FCC, VCCI, KC, ICES
- For Use With
- TV, Video Device, Projector, Monitor
- Conductor Material
- Copper
- Device Supported
- Projector, TV, Monitor, Video Device
- Compatible With
- IBM ThinkPad X1 Laptop
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.