Shop AXIOM
See all product information
Create Account
(SVGAMM6-AX) Connector Cable
- Mfr # SVGAMM6-AX
- Zoro # G0105468
product price:Â
$
9.19
/ea
Key Features
Cable Length
6 ft
Cable Type
VGA
Features
Heavy Duty, Corrosion-free, EMI/RF Protection, Double Shielded
Shielding Material
Aluminum Mylar Foil
Connection B
1 x 15 pin D-Sub VGA - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SVGAMM6-AX
- Zoro #
- G0105468
- UPC #
- 841280198298
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Video Cable
- Cable Type
- VGA
- Features
- Heavy Duty, Corrosion-free, EMI/RF Protection, Double Shielded
- Shielding Material
- Aluminum Mylar Foil
- Connection B
- 1 x 15 pin D-Sub VGA - Male
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connection A
- 1 x 15 pin D-Sub VGA - Male
- Shielded / Unshielded
- Shielded
- Connector Plating
- Gold
- Supported Resolution
- 800 x 600
- Device Supported
- Monitor, Video Device
- Connector Gender on Second End
- Male
- Shielded
- Yes
- Connector Gender on First End
- Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.