Mpo Female To 4 Lc Multimode Om3 50/125 Fiber Optic Breakout
- Mfr # MP8LCOM3R25M-AX
- Zoro # G0848000
product price:Â
$
337.99
/ea
Free Shipping & Returns
Key Features
Core Dimension - Fiber Optic Cable
50/125 µm
For Use With
Network Device
Color
Aqua
Features
Crush Resistant
Fiber Optic Connector Type
MPO Network - Female; LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP8LCOM3R25M-AX
- Zoro #
- G0848000
- UPC #
- 841280126970
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 82.02 ft
- Cable Length
- 82.02 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- For Use With
- Network Device
- Color
- Aqua
- Features
- Crush Resistant
- Fiber Optic Connector Type
- MPO Network - Female; LC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.