Mpo Female To 4 Lc Multimode Om4 50/125 Fiber Optic Breakout
- Mfr # MP8LCOM4R7M-AX
- Zoro # G9321200
product price:Â
$
221.99
/ea
Free Shipping & Returns
Key Features
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Length - Patch Cord
22.97 ft
Core Dimension - Fiber Optic Cable
50/125 µm
Fiber Optic Connector Type
MPO Network - Female; LC Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MP8LCOM4R7M-AX
- Zoro #
- G9321200
- UPC #
- 841280127304
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 22.97 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 22.97 ft
Details
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Fiber Optic Connector Type
- MPO Network - Female; LC Network - Male
- Features
- Crush Resistant
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 2 Connection Type
- LC Network - Male
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.