Mpo Female To Mpo Female Multimode Om3 50/125 Fiber Optic Cable
- Mfr # MPOFFOM36M-AX
- Zoro # G0617457
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
50/125 µm
Color
Aqua
Features
Environmentally Friendly
Length - Patch Cord
19.69 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFFOM36M-AX
- Zoro #
- G0617457
- UPC #
- 845282094237
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Color
- Aqua
- Features
- Environmentally Friendly
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- MPO Network - Female; MPO Network - Female
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Jacket Color
- Aqua
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 19.69 ft
- Core Dimension
- 50 µm
- Cable Length
- 19.69 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.