Lc/Sc Om3 Fiber Cable 2M
- Mfr # LCSC10GA-2M-AX
- Zoro # G0444697
product price:Â
$
20.69
/ea
Key Features
End 1 Connection Type
SC Network - Male
Core Dimension
50 µm
End 2 Connection Type
LC Network - Male
For Use With
Network Device
Jacket Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- LCSC10GA-2M-AX
- Zoro #
- G0444697
- UPC #
- 845282062731
- Country of Origin
- Unknown
Dimensions
- Core Dimension
- 50 µm
- Cable Length
- 6.56 ft
- Clad Dimension
- 125 µm
Details
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
- For Use With
- Network Device
- Jacket Color
- Aqua
- Item
- Network Cable
- Mode
- Multi Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.