Shop AXIOM
See all product information
Create Account
Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable
- Mfr # MPOFFOM412M-AX
- Zoro # G0623678
product price:Â
$
235.99
/ea
Free Shipping & Returns
Key Features
Color
Aqua
Item - Data Cable
Network Cable
Length - Patch Cord
39.37 ft
Single Mode/Multi-Mode
Multi-Mode
Core Dimension - Fiber Optic Cable
50/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFFOM412M-AX
- Zoro #
- G0623678
- UPC #
- 845282099096
- Country of Origin
- Unknown
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Fiber Optic Connector Type
- MPO Network - Female; MPO Network - Female
- For Use With
- Network Device
- Features
- Environmentally Friendly
- Cable Type
- Fiber Optic
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Jacket Color
- Aqua
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 39.37 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 39.37 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.