Shop AXIOM
See all product information
Create Account
10Gbase-Aoc Sfp+ Active Optical Cable 5M
- Mfr # SFP-10GB-AOC05M-AX
- Zoro # G9609524
product price:Â
$
149.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Fiber Optic Connector Type
SFP+ Network - Male; SFP+ Network - Male
Item - Data Cable
Network Cable
Color
Orange
Bandwidth - Fiber Optic Cable
10 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SFP-10GB-AOC05M-AX
- Zoro #
- G9609524
- UPC #
- 841280175046
- Country of Origin
- Unknown
- For Use With
- Network Device
- Fiber Optic Connector Type
- SFP+ Network - Male; SFP+ Network - Male
- Item - Data Cable
- Network Cable
- Color
- Orange
- Features
- Active Optical Technology (AOT)
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- SFP+ Network - Male
- End 1 Connection Type
- SFP+ Network - Male
- Jacket Color
- Orange
Dimensions
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Length - Patch Cord
- 16.40 ft
- Cable Length
- 16.40 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.