Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable
- Mfr # MPOFFOM43M-AX
- Zoro # G0627598
product price:Â
$
157.99
/ea
Free Shipping & Returns
Key Features
Mode
Multi-mode
Features
Flame Retardant, Locking Latch
Cable Length
9.84 ft
Color
Aqua
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFFOM43M-AX
- Zoro #
- G0627598
- UPC #
- 845282099010
- Country of Origin
- Unknown
- Item
- Network Cable
- Mode
- Multi-mode
- Features
- Flame Retardant, Locking Latch
- Color
- Aqua
- For Use With
- Network Device
- Jacket Color
- Aqua
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO Network - Female
Dimensions
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.