Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable
- Mfr # MPOFFOM44M-AX
- Zoro # G0621447
product price:Â
$
161.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
50/125 µm
Features
Environmentally Friendly
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- MPOFFOM44M-AX
- Zoro #
- G0621447
- UPC #
- 845282099027
- Country of Origin
- Unknown
Dimensions
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Length - Patch Cord
- 13.12 ft
- Cable Length
- 13.12 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Details
- Fiber Optic Connector Type
- MPO Network - Female; MPO Network - Female
- Item - Data Cable
- Network Cable
- Features
- Environmentally Friendly
- Color
- Aqua
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Item
- Network Cable
- End 2 Connection Type
- MPO Network - Female
- End 1 Connection Type
- MPO Network - Female
- Jacket Color
- Aqua
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.