Mpo Female To Mpo Female Multimode Om4 50/125 Fiber Optic Cable
- Mfr # MPOFFOM47M-AX
- Zoro # G0618857
product price:Â
$
188.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Length - Patch Cord
22.97 ft
Core Dimension - Fiber Optic Cable
50/125 µm
Fiber Optic Connector Type
MPO Network - Female; MPO Network - Female
Features
Environmentally Friendly
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOFFOM47M-AX
- Zoro #
- G0618857
- UPC #
- 845282099058
- Country of Origin
- Unknown
- For Use With
- Network Device
- Fiber Optic Connector Type
- MPO Network - Female; MPO Network - Female
- Features
- Environmentally Friendly
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 2 Connection Type
- MPO Network - Female
- Mode
- Multi Mode
- Jacket Color
- Aqua
- End 1 Connection Type
- MPO Network - Female
Dimensions
- Length - Patch Cord
- 22.97 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 22.97 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.