Shop AXIOM
See all product information
Create Account
MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 1M
- Mfr # 980-9I558-00N001-AX
- Zoro # G923960457
product price:Â
$
244.99
/ea
Free Shipping & Returns
Key Features
Clad Dimension
125 µm
Cable Length
3.28 ft
End 1 Connection Type
MPO Network - Female
Features
Latching Connector
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I558-00N001-AX
- Zoro #
- G923960457
- UPC #
- -
- Country of Origin
- China
Dimensions
- Clad Dimension
- 125 µm
- Cable Length
- 3.28 ft
- Core Dimension
- 9 µm
Details
- End 1 Connection Type
- MPO Network - Female
- Features
- Latching Connector
- For Use With
- Network Device
- End 2 Connection Type
- MPO Network - Female
- Mode
- Single Mode
- Fiber Count
- 12
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.