MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 20M
- Mfr # 980-9I58F-00N020-AX
- Zoro # G423960681
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
Core Dimension
9 µm
Clad Dimension
125 µm
Cable Length
65.62 ft
End 1 Connection Type
MPO Network - Female
End 2 Connection Type
MPO Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 980-9I58F-00N020-AX
- Zoro #
- G423960681
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- MPO Network - Female
- Item
- Network Cable
- End 2 Connection Type
- MPO Network - Female
- For Use With
- Network Device
- Mode
- Single Mode
- Fiber Count
- 12
- Features
- Latching Connector
Dimensions
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 65.62 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.