Shop AXIOM
See all product information
Create Account
MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 30M
- Mfr # MFP7E30-N030-AX
- Zoro # G023960715
product price:Â
$
336.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
MPO Network - Female
Features
Latching Connector
Clad Dimension
125 µm
Core Dimension
9 µm
Mode
Single Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MFP7E30-N030-AX
- Zoro #
- G023960715
- UPC #
- -
- Country of Origin
- China
- End 1 Connection Type
- MPO Network - Female
- Features
- Latching Connector
- Mode
- Single Mode
- Fiber Count
- 12
- For Use With
- Network Device
- End 2 Connection Type
- MPO Network - Female
- Item
- Network Cable
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 98.43 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.