Shop AXIOM
See all product information
Create Account
MPO FEMALE TO MPO FEMALE SINGLEMODE 9/125 FIBER OPTIC CABLE - 5M
- Mfr # 980-9I55B-00N005-AX
- Zoro # G323960767
product price:Â
$
256.99
/ea
Free Shipping & Returns
Key Features
Jacket Type
OFNP
Core Dimension
9 µm
Cable Length
16.40 ft
End 2 Connection Type
MPO Network - Female
For Use With
Antenna
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I55B-00N005-AX
- Zoro #
- G323960767
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Dimension
- 9 µm
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
Details
- Jacket Type
- OFNP
- End 2 Connection Type
- MPO Network - Female
- For Use With
- Antenna
- Item
- Network Cable
- Features
- Latching Connector
- Fiber Count
- 12
- Mode
- Single Mode
- End 1 Connection Type
- MPO Network - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.