Shop AXIOM
See all product information
Create Account
Mpo Male To Mpo Male Singlemode 9/125 Fiber Optic Cable - 3M
- Mfr # MPOMMSM3M-AX
- Zoro # G0644842
product price:Â
$
214.99
/ea
Free Shipping & Returns
Key Features
Color
Yellow
Length - Patch Cord
9.84 ft
Single Mode/Multi-Mode
Single-Mode
For Use With
Network Device
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MPOMMSM3M-AX
- Zoro #
- G0644842
- UPC #
- 845282099812
- Country of Origin
- Unknown
- Color
- Yellow
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Features
- Environmentally Friendly
- Fiber Optic Connector Type
- MPO Network - Male; MPO Network - Male
- Cable Type
- Fiber Optic
- Item
- Network Cable
- Jacket Color
- Yellow
- End 2 Connection Type
- MPO Network - Male
- Mode
- Single Mode
- End 1 Connection Type
- MPO Network - Male
Dimensions
- Length - Patch Cord
- 9.84 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.