MPO/APC FEMALE TO MPO/APC FEMALE MMF OM4 50/125 FIBER OPTIC CABLE - 25M
- Mfr # 980-9I573-00N025-AX
- Zoro # G523960741
product price:Â
$
341.99
/ea
Free Shipping & Returns
Key Features
Features
Latching Connector
Jacket Type
OFNP
Core Dimension
50 µm
For Use With
Antenna
End 1 Connection Type
MPO Network - Female
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I573-00N025-AX
- Zoro #
- G523960741
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 82.02 ft
Details
- Features
- Latching Connector
- Jacket Type
- OFNP
- For Use With
- Antenna
- End 1 Connection Type
- MPO Network - Female
- Fiber Count
- 12
- Mode
- Multi Mode
- Item
- Network Cable
- End 2 Connection Type
- MPO Network - Female
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.