OC-3/STM-1 CWDM
Mfr # S155C47-AX
Zoro # G410924979
product price: $293.99
/ea
Free Shipping & Returns
Key Features
Application
Optical Network
Interfaces/Ports Details
(1) LC OC-3/STM-1 Network
Connector Type
LC
Network Technology
OC-3/STM-1
Compatibility
MSA Compatible
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
S155C47-AX
Zoro #
G410924979
UPC #
840177888045
Country of Origin
China
Details
Application
Optical Network
Interfaces/Ports Details
(1) LC OC-3/STM-1 Network
Connector Type
LC
Network Technology
OC-3/STM-1
Compatibility
MSA Compatible
Number of Ports
1
Media Type Supported
Twisted Pair
Item
SFP Module
Fiber Optic Mode
Single-mode
Green Environmental Attribute
Environmentally Friendly
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.