Oc-3/Stm-1 Short-Reach Sfp Transceiver For Cisco - Sfp-Oc3-Sr

  • Mfr # SFP-OC3-SR-AX
  • Zoro # G0936672
product price: 
$
219.99
/ea
Free Shipping & Returns

Key Features

Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
OC-3/STM-1
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
SFP-OC3-SR-AX
Zoro #
G0936672
UPC #
845282041439
Country of Origin
Unknown
Application
Data Networking, Optical Network
Features
Environmentally Friendly
Number of Ports
1
Fiber Optic Mode
Single-mode
Network Technology
OC-3/STM-1
Item
SFP
Interfaces/Ports Details
(1) LC OC-3/STM-1 Network
Media Type Supported
Optical Fiber
Compatibility
MSA Compliant
Connector Type
LC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & reviews