OSFP TO OSFP INFINIBAND NDR PASSIVE DAC CABLE 3M ARISTA COMPATIBLE
- Mfr # C-O800-O800-3M-AX
- Zoro # G923564242
product price:Â
$
844.99
/ea
Free Shipping & Returns
Key Features
Features
InfiniBand NDR
Cable Length
9.84 ft
For Use With
Router
End 1 Connection Type
OSFP Network
End 2 Connection Type
OSFP Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C-O800-O800-3M-AX
- Zoro #
- G923564242
- UPC #
- 198105037028
- Country of Origin
- China
Dimensions
- Cable Length
- 9.84 ft
Details
- Features
- InfiniBand NDR
- For Use With
- Router
- End 1 Connection Type
- OSFP Network
- Item
- Network Cable
- End 2 Connection Type
- OSFP Network
Description
AXIOM OSFP TO OSFP INFINIBAND NDR PASSIVE DAC CABLE 3M ARISTA COMPATIBLE
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.