(PANQSFP28100GBASEER4LAX) Modules
- Mfr # PAN-QSFP28-100GBASE-ER4L-AX
- Zoro # G510925234
product price:Â
$
9,441.99
/ea
Free Shipping & Returns
Key Features
Operating Temp. Range
32°F (0°C) to 158°F (70°C)
Max. Distance Supported
40 km
Connector Type
LC
Compatibility
MSA Compliant
Number of Ports
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PAN-QSFP28-100GBASE-ER4L-AX
- Zoro #
- G510925234
- UPC #
- 840177887147
- Country of Origin
- China
Details
- Item
- QSFP28 Module
- Operating Temp. Range
- 32°F (0°C) to 158°F (70°C)
- Max. Distance Supported
- 40 km
- Connector Type
- LC
- Compatibility
- MSA Compliant
- Number of Ports
- 1
- Network Technology
- 100GBase-ER4L
- Interfaces/Ports Details
- (1) 100GBase-ER4L Network
- Application
- Data Networking
- Features
- Digital Optical Monitoring (DOM)
- Media Type Supported
- Optical Fiber
- Fiber Optic Mode
- Single-mode
- Ethernet Technology
- 100 Gigabit Ethernet
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.