QSFP+ DAC CABLE FOR CISCO 1M
- Mfr # QSFP-H40G-ACU1M-AX
- Zoro # G721703867
product price:Â
$
379.99
/ea
Free Shipping & Returns
Key Features
End 2 Connection Type
QSFP+ Network
Cable Length
3.28 ft
End 1 Connection Type
QSFP+ Network
For Use With
Router
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- QSFP-H40G-ACU1M-AX
- Zoro #
- G721703867
- UPC #
- 198105022512
- Country of Origin
- Multiple
- End 2 Connection Type
- QSFP+ Network
- Item
- Network Cable
- End 1 Connection Type
- QSFP+ Network
- For Use With
- Router
Dimensions
- Cable Length
- 3.28 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.