QSFP28 TO SFP28 ADAPTER
Mfr # 10506-AX
Zoro # G822442290
product price: $192.99
/ea
Free Shipping & Returns
Key Features
Maximum Data Transfer Rate
25-Gbit/s
Network Standard
25GBase-X, 100GBase-X
Media Type Supported
Optical Fiber
Compatible With
MSA Compliant
Number of Ports
1
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10506-AX
Zoro #
G822442290
UPC #
198105030784
Country of Origin
Multiple
Details
Maximum Data Transfer Rate
25-Gbit/s
Network Standard
25GBase-X, 100GBase-X
Media Type Supported
Optical Fiber
Compatible With
MSA Compliant
Number of Ports
1
Item
QSFP28 to SFP28 Adapter Module
Ethernet Technology
100 Gigabit Ethernet, 25 Gigabit Ethernet
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.