QSFP56 TO 2X QSFP56 DAC INFINIBAND HDR SPLITTER CABLE 2M FOR NVIDIA
- Mfr # 980-9I99F-00H002-AX
- Zoro # G423960803
product price:Â
$
304.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP56 Network
Jacket Material
Copper
Features
InfiniBand HDR
Cable Length
6.56 ft
For Use With
Splitter
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I99F-00H002-AX
- Zoro #
- G423960803
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 6.56 ft
Details
- End 1 Connection Type
- QSFP56 Network
- Jacket Material
- Copper
- Features
- InfiniBand HDR
- Item
- Network Cable
- For Use With
- Splitter
- End 2 Connection Type
- QSFP56 Network
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.