40Gbase-Aoc Qsfp+ Active Optical Cable Cisco Compatible 15M
- Mfr # QSFP-H40G-AOC15M-AX
- Zoro # G9563358
product price:Â
$
449.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
QSFP+ Network - Male; QSFP+ Network - Male
For Use With
Network Device
Features
Active Optical Technology (AOT)
Length - Patch Cord
49.21 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- QSFP-H40G-AOC15M-AX
- Zoro #
- G9563358
- UPC #
- 841280167904
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 49.21 ft
- Bandwidth - Fiber Optic Cable
- 40 Gbps
- Cable Length
- 49.21 ft
Details
- Fiber Optic Connector Type
- QSFP+ Network - Male; QSFP+ Network - Male
- For Use With
- Network Device
- Features
- Active Optical Technology (AOT)
- Item - Data Cable
- Network Cable
- Color
- Aqua
- Cable Type
- Fiber Optic
- End 2 Connection Type
- QSFP+ Network - Male
- End 1 Connection Type
- QSFP+ Network - Male
- Jacket Color
- Aqua
- Item
- Network Cable
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.