Zoro Homepage

RJ45 CAT6A UTP PLUG 100-PACK

  • Mfr # RJ45C6AUS3100-AX

  • Zoro # G410872676


product price: $60.99
/ea

Key Features

Connector Type
RJ-45 Network - Male
Features
Unshielded
Color
Clear
Material
Polycarbonate
Connector Gender
Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
RJ45C6AUS3100-AX
Zoro #
G410872676
UPC #
840177861772
Country of Origin
China

Details

Item
Network Connector
Connector Type
RJ-45 Network - Male
Features
Unshielded
Color
Clear
Material
Polycarbonate
Connector Gender
Male
Shielding
No
Contact Plating
Gold
Connector Details
1 x RJ-45 Network - Male
Product Material
Polycarbonate - Housing

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.