Sc-Lc Fiber Cable Hp Compatible 15M # 221691-B23
- Mfr # 221691-B23-AX
- Zoro # G0370591
product price:Â
$
43.35
/ea
Key Features
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
For Use With
Network Device
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Length - Patch Cord
49.21 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 221691-B23-AX
- Zoro #
- G0370591
- UPC #
- 845282060676
- Country of Origin
- Unknown
- Cable Type
- Fiber Optic
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- LC Network - Male
Dimensions
- Length - Patch Cord
- 49.21 ft
- Cable Length
- 49.21 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.