Shop AXIOM
See all product information
Create Account
100GBASE-AOC QSFP28 ACTIVE OPTICAL CABLE HP COMPATIBLE 3M
- Mfr # Q9S71A-3M-AX
- Zoro # G723564251
product price:Â
$
614.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
QSFP28 Network
For Use With
Network Device
Features
AOC Technology
Cable Length
9.84 ft
End 2 Connection Type
QSFP28 Network
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- Q9S71A-3M-AX
- Zoro #
- G723564251
- UPC #
- 198105037073
- Country of Origin
- China
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network
- For Use With
- Network Device
- Features
- AOC Technology
- End 2 Connection Type
- QSFP28 Network
Dimensions
- Cable Length
- 9.84 ft
Description
AXIOM 100GBASE-AOC QSFP28 ACTIVE OPTICAL CABLE HP COMPATIBLE 3M
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.