Sc/Mtrj Om1 Fiber Cable 4M
- Mfr # SCMTMD6O-4M-AX
- Zoro # G0515738
product price:Â
$
20.89
/ea
Key Features
For Use With
Network Device
Core Dimension - Fiber Optic Cable
62.5/125 µm
Color
Orange
Fiber Optic Connector Type
SC Network - Male; MT-RJ Network - Male
Single Mode/Multi-Mode
Multi-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCMTMD6O-4M-AX
- Zoro #
- G0515738
- UPC #
- 845282091403
- Country of Origin
- Unknown
- For Use With
- Network Device
- Color
- Orange
- Fiber Optic Connector Type
- SC Network - Male; MT-RJ Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- End 2 Connection Type
- MT-RJ Network - Male
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- Mode
- Multi Mode
- Jacket Color
- Orange
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 13.12 ft
- Cable Length
- 13.12 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 62.5 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.