100GBASE-AOC QSFP28 ACTIVE OPTICAL CABLE IB EDR NVIDIA COMPATIBLE 5M
- Mfr # 980-9I13J-00E005-AX
- Zoro # G323960743
product price:Â
$
814.99
/ea
Free Shipping & Returns
Key Features
Cable Length
16.40 ft
End 1 Connection Type
QSFP28 Network
Features
InfiniBand EDR
End 2 Connection Type
QSFP28 Network
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 980-9I13J-00E005-AX
- Zoro #
- G323960743
- UPC #
- -
- Country of Origin
- Multiple
Dimensions
- Cable Length
- 16.40 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- QSFP28 Network
- Features
- InfiniBand EDR
- End 2 Connection Type
- QSFP28 Network
- For Use With
- Network Device
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.