Sc/Mtrj Om1 Fiber Cable 5M
- Mfr # SCMTMD6O-5M-AX
- Zoro # G0456420
product price:Â
$
24.19
/ea
Key Features
End 2 Connection Type
MT-RJ Network - Male
Core Dimension
62.5 µm
For Use With
Network Device
Mode
Multi Mode
Jacket Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCMTMD6O-5M-AX
- Zoro #
- G0456420
- UPC #
- 845282062205
- Country of Origin
- Unknown
- End 2 Connection Type
- MT-RJ Network - Male
- Item
- Network Cable
- For Use With
- Network Device
- Mode
- Multi Mode
- Jacket Color
- Orange
- End 1 Connection Type
- SC Network - Male
Dimensions
- Core Dimension
- 62.5 µm
- Cable Length
- 16.40 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.