Shop AXIOM
See all product information
Create Account
Sc/Sc Om1 Fiber Cable 30M
- Mfr # SCSCMD6O-30M-AX
- Zoro # G0532556
product price:Â
$
51.49
/ea
Key Features
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Length - Patch Cord
98.43 ft
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
62.5/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSCMD6O-30M-AX
- Zoro #
- G0532556
- UPC #
- 845282091588
- Country of Origin
- Unknown
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Color
- Orange
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Cable Type
- Fiber Optic
- Mode
- Multi Mode
- Jacket Color
- Orange
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- SC Network - Male
Dimensions
- Length - Patch Cord
- 98.43 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Core Dimension
- 62.5 µm
- Cable Length
- 98.43 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.