Sc/Sc Om2 Fiber Cable 4M
- Mfr # SCSCMD5O-4M-AX
- Zoro # G0522738
product price:Â
$
22.65
/ea
Key Features
For Use With
Network Device
Single Mode/Multi-Mode
Multi-Mode
Item - Data Cable
Network Cable
Fiber Optic Connector Type
SC Network - Male; SC Network - Male
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSCMD5O-4M-AX
- Zoro #
- G0522738
- UPC #
- 845282092080
- Country of Origin
- Unknown
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Multi-Mode
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Color
- Orange
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- Jacket Color
- Orange
- Mode
- Multi Mode
- End 2 Connection Type
- SC Network - Male
Dimensions
- Length - Patch Cord
- 13.12 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Core Dimension
- 50 µm
- Cable Length
- 13.12 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.